Label Holder, For Euro Stacking Containers, 80 X 20mm, To Clamp On, Pack Of 10

Order Code: ZT2744884S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£60.718%


Description

Label holder, for Euro stacking containers, 80 x 20 mm, to clamp on, pack of 10. Supplied = assembled. Length = 80 mm. Material = zinc plated. Type of mounting = for clamp connection. Product type = accessories. Clamps onto beaded area. Zinc plated. Dimensions 80 x 20 mm.

Specifications for Label Holder, For Euro Stacking Containers, 80 X 20mm, To Clamp On, Pack Of 10
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Material
    Zinc Plated
  • Pack Quantity
    10
  • Mounting Type
    Clamp Connection
  • Length
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome