0
1

Yellow Black Hazard Tape, Pack of 6 - KF04383

Order Code: ZT1549677S

£19.99 Inc VAT (20%)


Description

Giving you an easier way to mark of dangerous areas, Q-Connect Hazard Tape is the perfect solution. Q-Connect is dedicated to bringing you the best quality workplace supplies without the cost that comes with other brands, making it perfect for everyone that wants to save money. The tape features a bold yellow and black design that is easily understood and can be used as a cordon or barrier without difficulty. Colours will not fade over time, making this a lasting use product.
Hazard tape for easily marking off danger
Sticks securely for lasting use
Colours are vivid to prevent mistake and misunderstanding
Universally understood
Perfect for cordoning and warning
Thickness: 130 micron
Roll width: 48mm
Roll length: 20m
Pack of 6

See full description
Specifications for Yellow Black Hazard Tape, Pack of 6 - KF04383
  • MFR Part No.
    KF04383
  • Weight
    1.2601kg
  • Roll Length
    20m
  • Pack Quantity
    6
  • Colour
    Yellow
    Black
  • Product Type
    Hazard Tape
  • Thickness
    130 micron
  • Roll Width
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome