1.8M KERNMANTEL ENERGY ABSORBING LANYARD

Order Code: ZT1578087S

£129.99 Inc VAT (20%)


Description

The MSA lanyards are available in web and kernmantel rope configurations with a variety of connectors. Energy-absorbing lanyards provide a means of connection between the fall arrest attachment of MSA full body harnesses and a qualified anchorage pont. The energy absorber keeps fall arrest forces below 6 kN. Single leg configuration, twin-leg options also available , Leading edge approved for use in leading edge application, Cross stich and a strong transparent covering sleeve to protect the ends and makes the stitches visible for easy inspection, Abrasion resistant thimble at the end of the loops to prevent the rope from being damaged by the metallic contact of the connector, A colour tracer strand that loses it colour in due course of time showing that the lanyard is now unfit for further use, 11mm Nylon Kernmantel rope, Galvanized alloy steel twist-lock carabiner, The Carabiner has a minimum breaking strength of 23kN with a gate opening of 60mm, Aluminum Alloy Scaffolding hook, The Scaffolding hook has a minimum breaking strength of 23 kN with a gate opening of 16 mm, Maximum arrest force of 6kN , Conforms to EN 352:2002 Personal protective equipment against falls from a height. Energy absorbers

See full description
Specifications for 1.8M KERNMANTEL ENERGY ABSORBING LANYARD
  • MFR Part No.
    MSA10185614
  • Length
    600mm
  • Height
    240mm
  • Size
    1.8m
  • Weight
    1.1kg
  • Width
    400mm
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome