KRATOS SAFETY DIELECTRIC Y-FORKED SHOCK ABSORBING 30MM WIDE WEBBING LANYARD TO BS EN 355 - 1.5 mtr - MAXIMUM USER WEIGHT: 100 KGS C/W DIELECTRIC SNAP HOOK AT ONE END AND 2 DIELECTRIC REBAR HOOKS AT THE OTHER END - MAX. DIELECTRIC RESISTANCE: 14 kV - FA 30 405 15