Guardian 36015 Adjustable Lanyard

Order Code: ZT4156371S

£59.99 Inc VAT (20%)


Description

Enhance your safety with the adjustable length, dual fall arrest lanyard from Guardian®. Providing adaptability from 1.3 to 1.8 meters, this lightweight lanyard is equipped with dual shock-absorbing webbing and an external shock absorber, making it a crucial lifeline for fall protection.

Features and Benefits
• Versatile 1.8m dual webbing lanyard
• Water-repellent webbing for effortless maintenance
• External shock absorber with clear cover for enhanced safety monitoring
• Aluminium carabiner ensures secure connections
• Permanently connected dual lanyard for user convenience
• Adjustable length from 1.3 to 1.8m for adaptability
• Supports user weight capacity of 59-140 kg
• A 10-year maximum life span ensures lasting reliability and peace of mind

Typical Applications
• Mining
• Oil & Gas
• Telecoms
• Renewables
• Construction
• Transportation
• General Industry

Standards
• EN 355:2002
• Rfu 11.062
• Rfu 11.063

See full description
Specifications for Guardian 36015 Adjustable Lanyard
  • Maximum User Weight
    140kg
  • Length
    1.8m
  • Connector Type
    Carabiner
  • MFR Part No.
    36015

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome