SCALYSTR Tool Structure Lanyard
The Scan Structure Lanyard is the perfect product when working at height with heavy hand or power tools, with a weight capacity of 15kg. This product offers security from accidental drops and slips protecting those below. Features include a closed eye, forged steel scaffold hook with a 50mm gate opening making it possible to attach to most structures and scaffold tubes.
Specification:
Overall Length: 1500 - 2500mm.