Y-Forked Expandable Shock Absorbing Webbing Lanyard 2 mtr

Order Code: ZT3160421S

£149.99 Inc VAT (20%)


Description

KRATOS SAFETY Y-FORKED EXPANDABLE 45MM WIDE WEBBING SHOCK ABSORBING LANYARD TO BS EN 355 - MIN LENGTH 1.4 mtr, MAX LENGTH 2 mtr - MAX USER WEIGHT: 100 KGS C/W TWO GREEN ALUMINIUM SCAFFOLD HOOKS & ALUMINIUM KARABINER - FA 30 1000 20

Specifications for Y-Forked Expandable Shock Absorbing Webbing Lanyard 2 mtr
  • Material
    Webbing
  • Colour
    Green
  • Width
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome