3.0mm (1/8") Dotstress LE Ter Punches (SET-26)

Order Code: ZT3302513S

£46.99 Inc VAT (20%)


Description

A range of high performance, low cost precision hand stamps, ideal for applications which dictate that lower stress levels are introduced into the component being marked. This is usually a requirement for Aerospace, Nuclear, Oil and Gas installations and some M.O.D. work.
2 Styles of Lowstress engraving available.
Ministress - round faced engraving which gives a continuous line character when marked.
Dotstress - for even greater reduced stress levels, a character with similar nose formation to Ministress but with the added benefit of impressing the character in dot formation.
All the stamps in this range are hardened and tempered to precise limits, nickel plated for rust protection thus giving maximum safety in use and long product life.

See full description
Specifications for 3.0mm (1/8") Dotstress LE Ter Punches (SET-26)
  • MFR Part No.
    PPDS26030
  • Stamp Type
    Hand Stamp
  • Standards Met
    ISO 9001, 2000
  • Character Description
    Letters A to Z
  • Impression Letter Type
    Positive Indent Low Stress
  • Overall Length
    63.5mm
  • Finish/Coating
    Nickel-Plated
  • Character Height
    3mm
  • Number of Pieces
    26

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome