Lockout Nylon Hasp - Non Conductive MLKS428

Order Code: ZT2598678S

£7.29 Inc VAT (20%)


Description

Masterlock&rsquos range of electrical Lockout hasps are practical, flexible and hard wearing and used when multiple numbers of workers are operating in the area. They can be used in a variety of locations for a broad range of lockout tasks. This non-conductive Lockout Nylon Hasp enables lock-out by multiple workers (up to 6 padlocks) to keep the equipment inoperative while repairs or adjustments are made. The nylon body and jaw are non-conductive, and the hasp provides dielectric protection. It is non-sparking and ideal for electrical applications. Max shackle diameter 6.35mm. Dimensions 41mm x 174mm.

See full description
Specifications for Lockout Nylon Hasp - Non Conductive MLKS428
  • Switch Size
    25mm
  • Width
    41mm
  • Shackle Diameter
    6mm
  • Length
    174mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome