Pneumatic Lockout - MTL9508910K

Order Code: ZT1185579X

£14.99 Inc VAT (20%)


Description

Manufactured from solid stainless steel this Pneumatic Lockout is strong, durable and resistant to corrosion and fits virtually all pneumatic fittings used in manufacturing facilities. Simple to use, place the pneumatic male fitting between the appropriate sized hole and close with a scissor action. This then prevents the hose from being used. Once the lockout is in its closed position it can be locked using up to two safety padlocks.

See full description
Specifications for Pneumatic Lockout - MTL9508910K
  • Lockout Type
    Lockout Hasp
  • Maximum Number of Padlocks
    2
  • Overall Length
    197mm
  • Colour
    Silver
  • Special Features
    Corrosion-resistant
  • Material
    Steel
  • Overall Width
    35mm
  • MFR Part No.
    LOK063

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome