Two Padlock Lockout Hasp - 4mm Shackle MLKS430

Order Code: ZT1463192S

£6.99 Inc VAT (20%)


Description

Masterlock&rsquos range of electrical Lock out hasps are practical, flexible and hard wearing and used when multiple numbers of workers are operating in the area. They can be used in a variety of locations for a broad range of lockout tasks. The Masterlock Zenex body Two Padlock Lockout Hasp has a 4mm Shackle and enables lock-out by up to 2 padlocks to keep the equipment inoperative while repairs or adjustments are made. The Zenex composite withstands extreme temperatures and chemicals and is UV-stable. Ideal for electrical circuit breakers. Maximum shackle diameter 6mm.

See full description
Specifications for Two Padlock Lockout Hasp - 4mm Shackle MLKS430
  • MFR Part No.
    MLKS430
  • Length
    76mm
  • Width
    57mm
  • Switch Size
    25mm
  • Shackle Diameter
    7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome