LOKKIT1 Comprehensive Lock Out Kit

Order Code: ZT3159298S

£99.99 Inc VAT (20%)


Description

This twelve-piece comprehensive lock out kit allows for safe isolation procedures and can be used with most circuit breakers thanks to its universal design. The padlock and key set feature unique serial numbers to allow for easy identification, and the kit includes a total of eight different locking devices for use with MCBs, RCBOs and fuse holders.

Features and Benefits
• Safely and securely isolates electrical. mechanical circuits
• Suitable for use to lock off a majority of electrical distribution circuits
• Warning tags can be reused
• Storage case is durable and has extra space for storing additional components
• Safety hasp has space for up to six padlocks for safe use by multiple users

Contents
• 1x padlock with unique key
• 1x multi-user hasp (25mm)
• 5x MCB isolation lock kit (80mm x 140mm)
• 1x yellow MDB lock, 10mm clip
• 1x red MCB lock, 6mm clip
• 5x 'Equipment Locked Out' tags (suitable for writing on)
• 1x black marker pen
• 1x soft carry case (190mm x 88mm x 55mm)

Typical Applications
• All electrical installations

See full description
Specifications for LOKKIT1 Comprehensive Lock Out Kit
  • MFR Part No.
    LOKKIT1
  • Lockout Type
    Lockout Kit
  • Colour
    Red
  • Material
    Steel
  • Minimum Shackle Clearance
    38mm
  • Overall Width
    45mm
  • Maximum Number of Padlocks
    1