Lokkitpro Ultimate Lock Out Kit

Order Code: ZT3145109S

£199.99 Inc VAT (20%)


Description

This seventeen-piece ultimate lock out kit allows for safe isolation procedures and is compatible with all distribution boards and red spot type fuse holders up to 100A. The padlock and key set feature unique serial numbers to allow for easy identification, and the kit includes a total of nine different locking devices for use with MCBs, RCBOs and fuse holders.

Features and Benefits
• Safely and securely isolates electrical. mechanical circuits
• Suitable for use to lock off a majority of electrical distribution circuits
• Warning tags can be reused
• Storage case is durable and has extra space for storing additional components
• Safety hasp has space for up to six padlocks for safe use by multiple users
• Red spot type fuse holder lock is adjustable to use with different current ratings for user convenience

Contents
• 1x padlock with unique key
• 1x cartridge fuse isolation lock
• 1x 1m cable lock-off (W30mm-40mm x L123mm x D12mm), hole dia. 9mm
• 1x multi-user hasp, 25mm
• 1x plunge locking piece
• 1x adjustable appliance lock out for UK BS1363 13A mains plugs
• 5x MCB isolation lock kit
• 1x slimline grey isolation lock
• 1x yellow MCB lock, 10mm clip
• 1x red MCB lock, 6mm clip
• 5x 'Equipment Locked Out' tags (suitable for writing on)
• 1x black marker pen
• 1x soft carry case (280mm x 130mm x 35mm)

Typical Applications
• Industrial
• Commercial

See full description
Specifications for Lokkitpro Ultimate Lock Out Kit
  • Material
    Steel
  • MFR Part No.
    LOKKITPRO
  • Lockout Type
    Lockout Kit
  • Overall Width
    45mm
  • Maximum Number of Padlocks
    1
  • Minimum Shackle Clearance
    38mm