Emergency Stop Symbol - Labels (50 x 50mm Roll of 500)

Order Code: ZT1112396P

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Emergency stop symbol - Labels (50 x 50mm Roll of 500)
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Emergency Stop Symbol - Labels (50 x 50mm Roll of 500)
  • Material
    Sav
  • Type
    Labels
  • Colour
    Green/White
  • Weight
    0.29kg
  • Length
    50mm
  • Installation
    Self Adhesive
  • Depth
    0.07mm
  • Width
    50mm
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome