MU2S Vinyl Danger Sign - 600 x 450mm

Order Code: ZT1186247X

£14.99 Inc VAT (20%)
£15.996% off
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.394%


Description

High quality rigid and self-adhesive, informational, directional, mandatory and warning safety signs.

All our products comply fully with the relevant Health & Safety legislation.

Specifications for MU2S Vinyl Danger Sign - 600 x 450mm
  • Overall Height
    450mm
  • Legend/Symbol Colour
    White
    Black
  • Material
    Vinyl
  • Primary Colour
    Yellow
    Blue
    White
  • Design
    DANGER KEEP OUT
  • Sign Message
    DANGER KEEP OUT
  • Overall Width
    600mm
  • Fixing Method
    Self Adhesive
  • MFR Part No.
    MU2S
  • Sign Type
    Keep Out
  • Description
    Danger/Keep Out
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome