Aisle Marking Tape - Red/White - 33m x 50mm - FBP20C

Order Code: ZT3602480S

£12.99 Inc VAT (20%)


Description

Durable enough to withstand the rigours of pedestrian traffic
Heavy duty self adhesive vinyl tape can help identify hazardous areas, mark the location of fire equipment or simply denote lane markings
33mmx 50mm

Specifications for Aisle Marking Tape - Red/White - 33m x 50mm - FBP20C
  • Product Type
    Demarcation Paint & Tapes
  • Size
    33mm x 50mm
  • Colour
    Red/White
  • Width
    50mm
  • Material
    Vinyl
  • Length
    33m
  • Type
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome