0
1

AT4000 L2 Black 15mm x 10m Phase Marking Tape

Order Code: ZT1184463X

£1.45 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.450%
20 - 49£1.394%
50 +£1.338.5%


Description

AT4000
Bold, easy to read white print on contrasting background - L1, L2, L3, N. Flame retardant, self-extinguishing and flexible. Excellent conformability. Good resistance to ageing and UV resistant.
Applications: electrical insulation and alphanumeric coding of 3 phase electrical installations.
Service temperature: -5°C to + 70°C.
Roll size: 15mm x 10m.

See full description
Specifications for AT4000 L2 Black 15mm x 10m Phase Marking Tape
  • Standards Met
    BS EN 60454 Type 6
  • Special Features
    Abrasion-resistant
    Self-extinguishing
    Flame-retardant
    UV-resistant
    Aging-resistant
  • Overall Length
    10m
  • Overall Width
    15mm
  • MFR Part No.
    210176
  • Tape Colour
    Black
  • Tape Legend
    L2
  • Service Temperature Range
    -5 to +70°C
  • Legend Colour
    White
  • Material
    Polypropylene
    Vinyl
  • Tape Type
    Phase Marking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome