Floor Marking Tape, Anti-Slip, Width 25mm, Yellow/Black

Order Code: ZT2692990S

£89.99 Inc VAT (20%)


Description

Floor marking tape, anti-slip, width 25 mm, yellow/black. Supplied = assembled. Width = 25 mm. Length = 18 m. Material = PVC. Temperature resistance = -5 °C to +50 °C. Type of mounting = self-adhesive. Thickness = 0.8 mm. Product type = floor marking tapes. For all smooth, wet and dry surfaces in indoor and outdoor areas. Easy to apply without special knowledge. Durable and hardwearing. Self-adhesive. Anti-slip. Anti-slip covering for securing and marking hazardous areas such as pedestrian crossings, work and safety areas, parking areas etc. Very hardwearing and ideally suited for warehouse and factory halls, entrances and exits, stairs, ladders, ramp edges and much more. Type of adhesive: acrylic adhesive. Thickness: 0.8 mm 0.2 mm. Slip resistance: R13 in accordance with DIN 51130:2014-02. Please note: Before application, we recommend testing the product as its adhesive properties differ according to the type of flooring.

See full description
Specifications for Floor Marking Tape, Anti-Slip, Width 25mm, Yellow/Black
  • Material
    PVC
  • Supplied
    Assembled
  • Product Type
    Floor Marking Tapes
  • Mounting Type
    Self-Adhesive
  • Thickness
    0.8mm
  • Width
    25mm
  • Length
    18m
  • Temperature Resistance
    5 To +50°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome