Warning Tape - Black/Yellow Width 50MM x 33M - 1 Roll

Warning Tape - Black/Yellow Width 50MM x 33M - 1 Roll

Order Code: ZT3082067S

£21.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.390%
5 - 9£20.534%
10 - 19£19.688%
20 +£18.8212%


Description

Colour: Black/yellow.
Length m: 33.
Material: PVC.
Pack Quantity: 1.
Product Type: Hazard marking.
Sold As: Roll.
Type: Hazard warning.
Width mm: 50.Self adhesive, PVC tapes. Flame retardant. Ideal for marking out areas in factories, warehouses, schools, hospitals, etc. Available in single rolls, packs of 6 or cartons of 18. Size - 50mm x 33m.

See full description
Specifications for Warning Tape - Black/Yellow Width 50MM x 33M - 1 Roll
  • Colour
    Black/Yellow
  • Material
    PVC
  • Pack Quantity
    1
  • Type
    Hazard Warning
  • Length
    33m
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome