Cellmax Connector 7 x 7cm - Black

Order Code: ZT5532559S

£3.99 Inc VAT (20%)


Description

Cellmax connectors are used to connect the mats together to create walkways and any other shape or size required. They simply click into position to create a secure straight edge between the mats. The recommended number of connectors is four when connecting the shorter sides and five when connecting the longer sides.
Cellmax is sturdy rubber duckboard that provides excellent rigidity due to its solid cellular construction. The octagonal shaped drainage holes have raised edging which allows fluid and debris to fall through, leaving a clear surface. Cellmax also offers exceptional anti-fatigue benefits, and the slip resistant surface makes it ideal for use in wet areas.

See full description
Specifications for Cellmax Connector 7 x 7cm - Black
  • Colour
    Black
  • Product Type
    Connector
  • Shape
    Octagonal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome