2232233 Polytril Mix Palm-side Coated Black Gloves - Size 11

Order Code: ZT1190204X

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

The knitting technique helps to obtain a glove that conforms snugly to the hand, with good dexterity.The glove offers maximum comfort and added sturdiness. The tight knit gives the glove perfect support, limits the penetration of dirt and offers a good touch. The ventilated back optimises the glove's breathability. The knitted and elasticated wrist gives the glove good support. Resistance The cotton polyamide thread offers excellent comfort and provides the glove with effective properties against cuts. The nitrile coating at the palm and fingertips provides outstanding abrasion resistance and impermeability to oils. Hygiene Its black colour makes it more soilproof, thus ensuring a longer last.

See full description
Specifications for 2232233 Polytril Mix Palm-side Coated Black Gloves - Size 11
  • EN388 Abrasion
    4
  • EN388 Puncture
    2
  • Liner Material
    Polyamide
    Cotton
  • Glove Category
    Intermediate Design - Category 2
  • Coating
    Nitrile
  • EN388 Cut
    2
  • Colour
    Black
  • Size
    11
  • EN388 Tear
    3
  • Series
    2232233 Polytril Mix
  • MFR Part No.
    2232233-11
  • EN388 Cut, Coup Test
    1
  • EN388 Cut, TDM Test ISO 13997
    X
  • EN388
    EN388: 2016
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome