48-120 Sensilite Palm-side Coated White Gloves - Size 7

Order Code: ZT1176026X

£1.19 Inc VAT (20%)


Description

SensiLite® 48-120/48-121 gloves are an economical hand protection solution offering good grip, dexterity and comfort. The polyester liner offers good hand protection in lightweight applications. And thanks to the polyurethane coating on the palm, it resists tears and abrasions. They are a good alternative to light or medium cotton gloves, thanks to the protection and grip provided by their coating.

Applications:
-Assembly of small pieces such as bearing, joints and springs
-Quality control

Industries:
-Automotive
-Electronics
-Machinery and equipment

See full description
Specifications for 48-120 Sensilite Palm-side Coated White Gloves - Size 7
  • EN388 Cut
    1
  • Liner Material
    Polyester
  • Colour
    White
  • MFR Part No.
    48-120
  • EN388 Puncture
    1
  • EN388 Tear
    2
  • EN388 Abrasion
    3
  • Size
    7
  • Glove Category
    Intermediate Design - Category 2
  • Series
    48-120 Sensilite
  • Coating
    Polyurethane
  • EN388 Cut, TDM Test ISO 13997
    A
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2016
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome