1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Beta 1 Nitrile Coated Gloves, Mechanical Hazard, Black & Red
0
1
2

Beta 1 Nitrile Coated Gloves, Mechanical Hazard, Black & Red


6 Variants From
£4.49

Inc VAT (20%)

See 6 Product Variants
£4.49

Description

These Beta 1™ nitrile gloves are the ideal solution for hand protection in damp or oily conditions, as well as for general use. Coated in a patented nitrile foam, these gloves offer the hands and wrists protection against mild abrasions for safer working.

Features and Benefits
• NFT™ nitrile foam coating provides a good wet grip, channeling excess fluid away from the glove's surface
• Lightweight construction provides wearers with flexibility and maximum comfort
• Treated with a sanitized® antimicrobial finish to provide extra freshness
• Machine knitted liner made from Nylon/Spandex gives good fit, sensitivity and superior dexterity

Typical Applications
• Automotive
• Construction
• Logistics
• Maintenance
• Manufacturing
• Oil & gas
• Pharmaceutical
• Transport
• Utilities
• Warehousing & distribution

Standards
• EN 388:2003 4.1.2.1
• EN 388:2016 4.1.2.1.X
• EN 407:2004
• Tested for harmful substances according to Oeko-Tex® Standard 100

Warnings
• Do not use near moving machines if there is a risk of entanglement

Notes
• Cuff type: Knit wrist
• Length: 22-27cm
• Vending machine compatible

See full description

Feature Attributes

Coating:

Nitrile Foam

EN388 Puncture:

1

Colour:

Black,Red

EN388 Tear:

2

EN388 Abrasion:

4

EN388 Cut:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome