0
1

Ninja Lite PU Coated Gloves, Mechanical Hazard, Blue/Black


Select
£4.19 Inc VAT (20%)


See all variants from £4.19

Description

Ninja Lite­™ Polyurethane palm coated multi-purpose gloves are constructed with a lightweight, extra soft, super fine 18 gauge seamless nylon liner.

Features and Benefits
• Ultra lightweight providing maximum flexibility and movement
• Equips wearers with a secure grip in damp, dry or light oily environments
• Both palm and back breathability to skin irritation and reduce perspiration
• Sanitized® antimicrobial finish and lint-free construction provide extra freshness and reduce the risk of product contamination

Typical Applications
• Construction
• Electronics
• Optics

Warnings
• Not for use with liquids
• Do not use near moving machines if there is a risk of entanglement

Standards
• EN388:2016 3.1.2.1.X

See full description

Feature Attributes

Glove Category:
Intermediate Design - Category 2
EN388 Puncture:
1
EN388 Cut:
1
EN388 Abrasion:
3
Coating:
Polyurethane
Liner Material:
Nylon,Lycra
More attributes
Product Reviews -
5 years ago
Great for all diy work and gardening.

5 years ago
Easy to wear& very durable

6 years ago by Jonathan
Good gloves, if a little pricey. Thin and sensitive, but durable. /useful for assembly work.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome