0
1

Polyflex Palm-Side Coated Gloves


Select
£2.59 Inc VAT (20%)


See all variants from £2.59

Description

High-quality, ultra-durable Polyflex® nylon coated gloves are available in a range of sizes to fit comfortably on any hand.

Features and Benefits
• Designed to be tight fitting to give maximum dexterity
• Low linting reduces the risk of product contamination
• Elasticated knit wrist for maximum comfort
• Seamless construction to reduce seam on skin irritation

Typical Applications
• Component handling, general assembly, light engineering work, and electronics
• Used for inspection lines, can be made from lint-free material for less contamination
• Added surface to provide extra grip during application

Standards
• CE Category II
• EN 388:2016 4.1.3.1.X.

See full description

Feature Attributes

Glove Category:
Intermediate Design - Category 2
Coating:
Polyurethane
EN388 Puncture:
1
EN388 Cut:
1
Liner Material:
Nylon
EN388 Tear:
3
More attributes
Product Reviews -
5 years ago by SIMON
long lasting and comfortable.Good value for money

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome