PVC Knitrest Glove - BRK9610101F

Order Code: ZT3953239S

£1.89 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.890%
20 +£1.767%


Description

This glove is perfect for general use and handling, it comes with knitted wrists for extra comfort and a secure fit.

Applications: General handling, utilities, agriculture, fishing, janitorial.

Conform to EN388 and EN 420
EN388 Ratings:

Abrasion - 4
Cut - 1
Tear- 2
Puncture - 1

See full description
Specifications for PVC Knitrest Glove - BRK9610101F
  • Size
    One Size
  • Coating
    PVC
  • MFR Part No.
    8401000
  • Series
    KS5 Kutstop
  • Liner Material
    Interlock Cotton
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome