Organic Sanitary Pads Ultra Thin with Wings Normal x10 (Pack of 24) - 94ORGNO10

Order Code: ZT4177646S

£139.99 Inc VAT (20%)


Description

Lil-Lets organic cotton pads will keep you feeling fresh and comfortable, while providing brilliant protection against leaks. These pads are vegan friendly and have both a top sheet and absorbent core made from 100% certified organic cotton, the perfect gentle solution for managing your period. These organic normal pads with wings are designed for light to medium flow. No fragrances, dyes or chlorine bleach. Dermatologically tested. Stay put wings for added protection. The backing to the pad and the wrapper are corn starch based and the material is certified compostable to EN-13432. No fossil fuel plastics.
Ultra thin sanitary pads with wings
Top sheet and absorbent core made from 100% certified organic cotton
Pad backing and wrapper are corn starch based - material is certified compostable to EN-13432
Stay put wings for added protection
No fragrances, dyes or chlorine bleach
Dermatologically tested
Designed for light to medium flow
Size: Normal
10 pads per box
Pack of 24

See full description
Specifications for Organic Sanitary Pads Ultra Thin with Wings Normal x10 (Pack of 24) - 94ORGNO10
  • Product Type
    Sanitary Pads
  • Pack Quantity
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome