Rubbermaid Baby Changing Station

Rubbermaid Baby Changing Station

Order Code: ZT3080077SCopy

£549.99 Inc VAT (20%)


Description

Capacity kg: 23.
Closed Depth mm: 102.
Closed Height mm: 911.
Closed Width mm: 718.
Material: Polyethylene.
Open Depth mm: 495.
Open Height mm: 911.
Open Width mm: 718.
Product Type: Wall mounted.Large deep polyethylene bed with adjustable safety belt for safe changing. Space saving unit - folds down for use. Nappy bag hooks at both ends. Built to withstand static loads of up to 23kg. Open dimensions: 911 x 718 x 495mm. Closed dimensions: 911 x 718 x 102mm.

See full description
Specifications for Rubbermaid Baby Changing Station
  • Material
    Polyethylene
  • Capacity
    23kg
  • Closed Width
    718mm
  • Open Width
    718mm
  • Open Depth
    495mm
  • Open Height
    911mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome