Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Neck Gaiters & Warmers
Bolt Neck Warmer Black One Size
By SOL'S
Order Code:
ZT5470050S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.52
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/safety/neck-gaiters-and-warmers/bolt-neck-warmer-black-one-size/p/ZT5470050S
Add to quotation
View all Neck Gaiters & Warmers
Description
Seam free for comfort. Multi-purpose use. Suitable for sublimation printing.
Tags:
#BulkDiscount
#NewProduct
#ReducedPrice
Specifications
Specifications for Bolt Neck Warmer Black One Size
Material
100% polyester
Colour
Black
Product Type
Scarf
Size
ONE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome