Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Neck Gaiters & Warmers
Bolt Neck Warmer Pure Grey One Size
By SOL'S
Order Code:
ZT5470078S
£3.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.59
0%
10 - 19
£3.45
4%
20 - 49
£3.30
8%
50 - 99
£3.16
12%
100 +
£3.02
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
3.59
https://www.zoro.co.uk/shop/safety/neck-gaiters-and-warmers/bolt-neck-warmer-pure-grey-one-size/p/ZT5470078S
Add to quotation
View all Neck Gaiters & Warmers
Description
Seam free for comfort. Multi-purpose use. Suitable for sublimation printing.
Tags:
#BulkDiscount
Specifications
Specifications for Bolt Neck Warmer Pure Grey One Size
Colour
Pure Grey
Size
ONE
Material
100% Polyester
Product Type
Scarf