NO Smoking Beyond This Point Vinyl Sign - 148 x 210mm

Order Code: ZT1186716X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Rigid PVC and Self-Adhesive.

Specifications for NO Smoking Beyond This Point Vinyl Sign - 148 x 210mm
  • Legend/Symbol Colour
    Black
    Red
  • Overall Width
    148mm
  • Design
    NO SMOKING BEYOND THIS POINT
  • Material
    Vinyl
  • Overall Height
    210mm
  • Primary Colour
    White
  • Fixing Method
    Self Adhesive
  • MFR Part No.
    PH04851R
  • Braille
    No
  • Description
    No Smoking Beyond This Point
  • Sign Type
    No Smoking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome