Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
No Smoking Signs
NO Smoking of Naked Flames - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1107707P
£8.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.29
0%
5 - 9
£7.79
6%
10 +
£7.30
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/safety/no-smoking-signs/no-smoking-of-naked-flames-pvc-200-x-300mm/p/ZT1107707P
Add to quotation
View all No Smoking Signs
Description
No smoking of naked flames - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for NO Smoking of Naked Flames - PVC (200 x 300mm)
Colour
Red/White
Width
200mm
Depth
1mm
Material
PVC
Installation
Self Adhesive
Weight
0.062kg
Length
300mm
Type
Wall Sign
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome