No Smoking (Vinyl) - 0553SAV

No Smoking (Vinyl) - 0553SAV

Order Code: ZT1107762PCopy

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

No Smoking (Vinyl)

Specifications for No Smoking (Vinyl) - 0553SAV
  • Weight
    0.004kg
  • Width
    80mm
  • Material
    Sav
  • Type
    Wall Signs
  • Depth
    0.07mm
  • Installation
    Self Adhesive
  • Colour
    Red/White
  • Length
    80mm
  • Fixing Method
    Self Adhesive