Protective Coverall 4500w XL Pack of 20

Protective Coverall 4500w XL Pack of 20

Order Code: ZT3948102S

£109.99 Inc VAT (20%)


Description

3M™ Protective Coverall 4500 is made from a soft breathable polypropylene offering the wearer excellent heat dissipation and cool comfort. This coverall gives basic protection against dirt, dust and non-hazardous liquids and is CE Cat I Simple certified.

Use 3M™ Protective Coverall 4500 for basic protection against dirt, dust and non-hazardous liquid splashes in the workplace or at home. This hard wearing polypropylene suit has excellent coverage with 2 panel elasticated hood, cuffs, ankles and waist, offering a comfortable fit and good freedom of movement. The soft polypropylene material also provides excellent breathability for extra comfort when working. Perfect for lighter janitorial jobs, site visitors or food industry this garment keeps the wearer clean but also the process. The one-way zip with storm flap offers added convenience and protection. Available in blue or white for colour zoning, worker identification or offer discrete dirt visibility.

See full description
Specifications for Protective Coverall 4500w XL Pack of 20
  • Material
    Polypropylene
  • Size
    XL
  • Pack Quantity
    20
  • Product Type
    Protective Coverall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome