Fabric: 85% polyester, 15% cotton (270g/m2) stain resistant finish. Certified to GO/RT 3279. Certified to EN471 Class 3. Side waist elastication. Concealed zip front fastening. One chest pocket with zip. Two side pockets with access.
Fit: Regular 79cm/31" inside leg.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy