Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Overalls & Body Suits
Tyvek IsoClean Hood With Ties Full Face Opening Cleanroom Upto ISO7 White - Pack of 100
By Dupont
Order Code:
ZT3040683S
£559.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
559.99
https://www.zoro.co.uk/shop/safety/overalls-and-body-suits/tyvek-isoclean-hood-with-ties-full-face-opening-cleanroom-upto-iso7-white-pack-of-100/p/ZT3040683S
Add to quotation
View all Overalls & Body Suits
Description
DUPONT TYVEK IsoClean hood with ties Full face opening Cleanroom upto ISO7 White SAF4098
Specifications
Specifications for Tyvek IsoClean Hood With Ties Full Face Opening Cleanroom Upto ISO7 White - Pack of 100
Product Code
SAF4098
Pack Size
100
Pack Quantity
100
Product Type
Coveralls & Gowns
Size
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome