Car Park - Ban (1200 x 300mm)

Car Park - Ban (1200 x 300mm)

Order Code: ZT1109508P

£22.99 Inc VAT (20%)


Description

Car park - BAN (1200 x 300mm)

Specifications for Car Park - Ban (1200 x 300mm)
  • Width
    1200mm
  • Colour
    Black/White
  • Depth
    0.3mm
  • Weight
    0.29kg
  • Material
    BAN
  • Type
    Banners
  • Length
    300mm
  • Installation
    Screwed Or Cable Tied
  • Fixing Method
    Screwed Or Cable Tied
  • Overall Depth
    0.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome