Anti-scratch Belt In Stretch 4038 Black Onesize

Order Code: ZT3505718S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

Waist belt with rubberized buckle. The belt comes in one size and can easily be adjusted to individual size. The buckle is smooth and easy to open and has a rubber coating to prevent scratches on other items during work. Belt material is a strong and durable stretch fabric

Specifications for Anti-scratch Belt In Stretch 4038 Black Onesize
  • Size
    One Size
  • Colour
    Black
  • Product Type
    Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome