Flame Resistant Long Underwear, Women, 68% Merino Wool 7203 Black XL

Order Code: ZT3510004S

£99.99 Inc VAT (20%)


Description

Flame resistant long underwear in high quality merino wool with women's fit. Best quality in terms of material and workmanship guarantee all the requirements of good underwear. As well as the ergonomic fit and the protective properties, these long johns have the wool's capacity to hold in warmth in both wet and dry conditions. It is ideal for both indoor and outdoor environments. Wash in a 60ºC delicate wash. Certified to EN 1149-5: EN ISO 11612 A1, B1, C1 and IEC 61482-2, Class 1. EBT 7, 3 cal/cm², HAF: 78, 6%

See full description
Specifications for Flame Resistant Long Underwear, Women, 68% Merino Wool 7203 Black XL
  • Size
    XL
  • Colour
    Black
  • Product Type
    Underwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome