Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
Poloneck Long Sleeve 3320 Black XL
By Blaklader
Order Code:
ZT3508897S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£39.35
4%
10 +
£37.71
8%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/safety/personal-protection-and-clothing-various/poloneck-long-sleeve-3320-black-xl/p/ZT3508897S
Add to quotation
View all Personal Protection & Clothing - Various
Description
POLO Black 3320 Poloneck Long sleeve 1040 100% cotton, single jersey 180g/m2 9900 Black XL
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Poloneck Long Sleeve 3320 Black XL
Size
XL
Colour
Black
Product Type
Sweaters
Material
100% cotton, single jersey, 180 g/m²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome