Underwear Set Light 6810 Black Cornflower Blue XS

Order Code: ZT3509708S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

The base layer LIGHT effectively transports humidity away from the skin. The singlet and the long under pants are made of polyester that is soft on the skin and keeps the body warm, dry and comfortable in all types of physical activity. The channel knitted fabric creates an air gap between the body and the clothing, increasing the insulation. Usable during all seasons, +10°C till -10°C, when you need functional breathability next to the skin

See full description
Specifications for Underwear Set Light 6810 Black Cornflower Blue XS
  • Colour
    Black/Cornflower Blue
  • Size
    XS
  • Product Type
    Underwear
  • Material
    100% polyester, rib knitted, wicking, 170g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome