Women's Thermal Leggings XWarm 7245 Mid Grey Black XL

Order Code: ZT3510285S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

These cosy thermal leggings with a feminine cut keep the body warm and dry in cold weather. The two-tone, merino wool leggings with a red seam provide outstanding protection from the cold and their moisture-wicking properties keep you warm and dry. Recommended for temperatures between -20°C and -35°C

Specifications for Women's Thermal Leggings XWarm 7245 Mid Grey Black XL
  • Size
    XL
  • Colour
    Mid Grey/Black
  • Material
    100% Merino wool, interlock, 260 g/m²
  • Product Type
    Underwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome