Women's Underwear Set Light 7202 Black Cornflower Blue XL

Order Code: ZT3509819S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

The underwear set LIGHT effectively transports moisture away from the skin. The garments have an elastic waist on the pants and are made of polyester that is soft against the skin and keeps the body warm, dry and comfortable during all types of physical activity. The fabric creates an air gap between the body and the garment, which increases insulation

See full description
Specifications for Women's Underwear Set Light 7202 Black Cornflower Blue XL
  • Size
    XL
  • Colour
    Black/Cornflower Blue
  • Material
    100% polyester, rib knitted, wicking, 170g/m²
  • Product Type
    Underwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome