Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Personal Protective Equipment Signs
Hearing Protection Must Be Worn 200 x 150mm Rigid
By Sitesafe
Order Code:
ZT1049171P
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 +
£5.27
12%
1
Add to basket
Get it in
8-12
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/safety/personal-protective-equipment-signs/hearing-protection-must-be-worn-200-x-150mm-rigid/p/ZT1049171P
Add to quotation
View all Personal Protective Equipment Signs
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Hearing Protection Must Be Worn 200 x 150mm Rigid
MFR Part No.
M220A/R
Sign Type
Hearing Protection
Primary Colour
Blue
Fixing Method
Self Adhesive
Overall Height
150mm
Material
Rigid PVC
Overall Width
200mm
Legend/Symbol Colour
White
Blue
Design
HEARING PROTECTION MUST BE WORN
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome