UVEX SPORTSTYLE SPEC BLUE FRAME CLEAR LENS - Pack of 10

Order Code: ZT2115635S

£109.99 Inc VAT (20%)


Description

Style without compromise!, Close fitting athletic design, Low weight - 23g incredible comfort, Permanent anti-fog coating on inside of lens, Scratch resistant coating on outside, Contoured lens fits all facial shapes including narrow faces, Soft grip side arms, nose bridge and brow - non slip comfort, Adjustable nose bridge, Conforms to EN166 1F KN CE

Specifications for UVEX SPORTSTYLE SPEC BLUE FRAME CLEAR LENS - Pack of 10
  • MFR Part No.
    UV9193376N
  • Weight
    0.39kg
  • Colour
    Transparent
  • Height
    400mm
  • Length
    594mm
  • Width
    412mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome