0
1
2

825-00 Knee Pads (PR)

Order Code: ZT1198850S

£24.99 Inc VAT (20%)


Description

The hinged, hard shell knee pads from IMPACTO® are a must-have for professionals seeking superior comfort and protection. Designed to ensure a secure and adjustable fit, these work knee pads allow you to focus on your tasks without compromising comfort.

Features and Benefits
• Polyurethane hard-shell cover with a ribbed flat kneeling surface ensures top-notch durability
• Premium moulded foam is toxin-free, providing a secure and toxin-free kneeling experience
• Breathable Coolmax® inner lining that promotes ventilation during intense tasks.
• Dual elastic straps with a hook and loop closure, offering a customisable and snug fit
• Crafted with 100% PVC-Free materials, this knee pad prioritises safety without compromising on environmental responsibility

Typical Applications
• Construction
• Carpentry
• Flooring
• Aerospace
• Automotive
• Manufacturing
• Landscaping
• Maintenance

Standards
• EN 14404 + A1:2010

See full description
Specifications for 825-00 Knee Pads (PR)
  • Size
    One-Size
  • Number of Straps
    Dual
  • Overall Material
    Polyurethane
  • Colour
    Black
  • MFR Part No.
    82500000001
  • Product Type
    Knee Pads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome