826-00 Knee Pad Molded Light Weight

826-00 Knee Pad Molded Light Weight

Order Code: ZT1188155PCopy

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

IMPACTO® Hard cover Kneepads. Foam padding. Sewn-on ribbed plastic cover. Top elastic strap, bottom webbing strap. Plastic buckle closure. Provides cumulative trauma protection.

Features & Benefits
• Foam Padding Protects From Impact

Application
Construction, maintenance, manufacturing, warehousing, yard work

See full description
Specifications for 826-00 Knee Pad Molded Light Weight
  • Colour
    Black White
  • Height
    4mm
  • Protection Type
    Knee Protection
  • Standards Met
    UKCA
  • Size
    One Size
  • Width
    6mm
  • Length
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome