850-00 Knee Pad Nylon Cover

850-00 Knee Pad Nylon Cover

Order Code: ZT1188158PCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

IMPACTO® Soft padded kneepad. Molded foam padding, removable nylon cover prevents marring and scratching. Attached dual elastic straps with hook/loop closure.

Features & Benefits
• Firm Foam Padding Protects The Patella

Application
Construction, maintenance, manufacturing, warehousing, yard work, Automotive industry, auto assembly, Non-marrying soft surface

See full description
Specifications for 850-00 Knee Pad Nylon Cover
  • Colour
    Black
  • Height
    3mm
  • Length
    8mm
  • Protection Type
    Knee Protection
  • Width
    6mm
  • Size
    One Size
  • Standards Met
    UKCA