0
1

Kneeling Mat Premium EVA - 40mm

Order Code: ZT1751530S

£16.99 Inc VAT (20%)


Description

Premium 40mm shock absorbing EVA kneeling mat.
Neoprene wipe clean material.
Suitable for workshop, home and garden.
Cut-out handle.

Specifications for Kneeling Mat Premium EVA - 40mm
  • MFR Part No.
    VS8595
  • Weight
    0.31kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome