RDB1 Cushioned Kneepads

RDB1 Cushioned Kneepads

Order Code: ZT1182716XCopy

£39.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

RDB1
Cushioning technology for knee protection.
Worldwide patent. Fits pocketed work trousers. Leaf spring technology with honeycomb design - tests prove that they are 70% better at absorbing the user's weight than any other slide-in knee pads currently on the market*. Long lasting - significantly outlasting foam and gel knee pads up to 10 times*. Penetration protection CE EN 14404 Type 2 Level 1. Elevates knee to reduce pressure on leg, ankle and foot joints.
*Staffordshire University October 2008

See full description
Specifications for RDB1 Cushioned Kneepads
  • Standards Met
    A1:2010 Type 2
    EN14404:2004
  • Series
    Redbacks
  • Product Type
    Knee Pad Inserts
  • Overall Material
    Rubber
  • Colour
    Black
    Red
  • MFR Part No.
    RDB1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome